Shop All Contactor Parts
Usa Industrials
Aftermarket Fuji , 4NC0A0, SC-03Contact Kit - Replaces 4NC0A-CK, Size 00+, 3-Pole
Mfr # 9193CO
Zoro # G309942442
Sold in multiples of 5 for $83.45
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 00+
- Full Load Amps 0.458333333333333
- Number of Poles 3-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # 9193CO
- Zoro # G309942442
- UPC # 197666060513
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 00+ |
Details
Full Load Amps | 0.458333333333333 |
Number of Poles | 3-Pole |
Contactor Type | Set |
Description
Aftermarket Fuji , 4NC0A0, SC-03Contact Kit - Replaces 4NC0A-CK, Size 00+, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- ABB OHB274J12, PISTOL HDL 12X274MM BLK 1, 3R, 12 (OHB274J12)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Screw-In Contact - Replaces 23-1192 (6302CC)
- USA INDUSTRIALS Aftermarket Ward Leonard 5000/5000DP, Contact Kit - Replaces 5M52, Size 2, 1-Pole (9120CY)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- GE Power Pole Assembly, 2 Pole, 30A, For Use With GE Series CR463 Contactors (CR460XP32)
- Usa Industrials Contactor Parts