Shop All Motor Brushes
Usa Industrials
Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Mfr # REP1379W
Zoro # G309940561
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 10.25"
- Length (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # REP1379W
- Zoro # G309940561
- UPC # 197666070758
- Country of Origin China
- Category Motor Brushes
Dimensions
Width (In.) | 10.25" |
Length (In.) | 2" |
Description
Aftermarket Electric Machinery Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, MXL, 0.25 x 25.2in PL, T315 (252MXL025)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (462B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (DPEP050616)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2083W)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP459W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade 5410 (REP493C)
- USA INDUSTRIALS Aftermarket Northwest Electric Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1632W)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- Usa Industrials Motor Brushes