Shop All Contactor Parts
Usa Industrials
Aftermarket Culter-HammerOld Style, Contact Kit - Replaces 6-12-2, 6-16-2, Size 3, 3-Pole
Mfr # 9633CC
Zoro # G409942410
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 3
- Number of Poles 3-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9633CC
- Zoro # G409942410
- UPC # 197666063439
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 3 |
Details
Number of Poles | 3-Pole |
Contactor Type | Set |
Description
Aftermarket Culter-HammerOld Style, Contact Kit - Replaces 6-12-2, 6-16-2, Size 3, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic O/L Relay Remote Stop/Reset (LAD703F)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- USA INDUSTRIALS Aftermarket Aromat Green Power Contact Kit - Replaces BM6-65-901, 3-Pole (9853CLX)
- PACKARD Contactor 1 Pole 30 Amp 24 Coil Voltage (C130A)
- Usa Industrials Contactor Parts