Shop All Contactor Parts
Usa Industrials
Aftermarket Culter-Hammer High Amperage, Contact - Replaces 6-497, Size D
Mfr # 9390CC
Zoro # G009941868
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size D
- Full Load Amps 1800 A (Main)
- Contactor Type Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # 9390CC
- Zoro # G009941868
- UPC # 197666060285
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | D |
Details
Full Load Amps | 1800 A (Main) |
Contactor Type | Contact |
Description
Aftermarket Culter-Hammer High Amperage, Contact - Replaces 6-497, Size D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Key Switch Maintained (RPSW-KP)
- COMMERCIAL ELECTRIC 14 in. 50LB UV Black Cable Tie (B14S0C)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1802-50)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket Aromat Green Power Contact Kit - Replaces BM6-65-901, 3-Pole (9853CLX)
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Screw-In Contact - Replaces 23-1192 (6302CC)
- SQUARE D 6 Pole Contact Kit Contactor Parts And Accessory (9998 JA2)
- Usa Industrials Contactor Parts