Shop All Contactor Parts
Usa Industrials
Aftermarket Culter-Hammer Citation Line A1, Freedom, Contact Kit - Replaces 6-26-2, 3-Pole
Mfr # 9143CC
Zoro # G909942118
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 4, P, R, S
- Number of Poles 3-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9143CC
- Zoro # G909942118
- UPC # 197666059036
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 4, P, R, S |
Details
Number of Poles | 3-Pole |
Contactor Type | Set |
Description
Aftermarket Culter-Hammer Citation Line A1, Freedom, Contact Kit - Replaces 6-26-2, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2A, 250V AC, Nonindicating (TR2R)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FRS-R-17-1/2)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- USA INDUSTRIALS Aftermarket Furnas Old Style Definite Purpose, Contact Kit - Replaces 75CE42, 1-Pole (9405CF)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- SQUARE D Lc Screws, PK6 (S106)
- Usa Industrials Contactor Parts