Shop All Contactor Parts
Usa Industrials
Aftermarket Culter-Hammer Citation Line A1 Contact Kit - Replaces 6-28-2, Size 6, 7, 3-Pole
Mfr # 9163CC
Zoro # G509941900
product price: $1,882.99
/ea
Free Shipping & Returns
$1,882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 6, 7
- Contactor Type Set
- Number of Poles 3-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9163CC
- Zoro # G509941900
- UPC # 197666060094
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 6, 7 |
Details
Contactor Type | Set |
Number of Poles | 3-Pole |
Description
Aftermarket Culter-Hammer Citation Line A1 Contact Kit - Replaces 6-28-2, Size 6, 7, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- AGASTAT 120V-Ac Control Relay (GPIN)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- USA INDUSTRIALS Aftermarket ASEA Brown Boveri EH Contact Kit - Replaces EHCK250-3, 3-Pole (9553CB)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Screw-In Contact - Replaces 23-1192 (6302CC)
- Usa Industrials Contactor Parts