Shop All Contactor Parts
Usa Industrials
Aftermarket Culter-Hammer C80/6002, 913, 923, 933 Contact Kit - Replaces 6-189-5, 1-Pole
Mfr # 9521CC
Zoro # G409942113
product price: $69.29
/ea
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 100 A
- Contactor Type Set
- Number of Poles 1-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9521CC
- Zoro # G409942113
- UPC # 197666060001
- Country of Origin Unknown
- Category Contactor Parts
Details
Full Load Amps | 100 A |
Contactor Type | Set |
Number of Poles | 1-Pole |
Description
Aftermarket Culter-Hammer C80/6002, 913, 923, 933 Contact Kit - Replaces 6-189-5, 1-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Distribution Ring, Aluminum, 4-7/8 x 1-7/8 x 3-1/8 x 2-3/4 in. (GB13A)
- SIEMENS 12-33V-DC RADAR LEVEL SENSORS AND TRANSMITTER (7ML56100AB10 POINTEK CLS100)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Screw-In Contact - Replaces 23-1192 (6302CC)
- USA INDUSTRIALS Aftermarket Telemecanique Old Style/Gould/ITE, Contact Kit - Replaces G203F, Size 4, 3-Pole (9843CT)
- USA INDUSTRIALS Aftermarket Fuji , 4NC0A0, SC-03Contact Kit - Replaces 4NC0A-CK, Size 00+, 3-Pole (9193CO)
- USA INDUSTRIALS Aftermarket Furnas Innova 45, 14, 40, 22GF Contact Kit - Replaces 75GF14, Size 2-1/2, 1-Pole (9225CF)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- YORK Contactor, 24V, Coil, 1 Pole 30A (S1-024-27531-000)
- Usa Industrials Contactor Parts