Shop All Motor Brushes
Usa Industrials
Aftermarket Baldor Replacement Carbon Motor Brush - Carbon Graphite, Grade CG
Mfr # REP1103B
Zoro # G509940675
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.0625"
- Width (In.) 0.625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # REP1103B
- Zoro # G509940675
- UPC # 197666070529
- Country of Origin United States
- Category Motor Brushes
Dimensions
Length (In.) | 1.0625" |
Width (In.) | 0.625" |
Description
Aftermarket Baldor Replacement Carbon Motor Brush - Carbon Graphite, Grade CG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Bolt, M8 1.25 x 20mm (27-9524)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- WESTWARD High Pressure Grease Pump (21EM08)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade K244 (REP320)
- USA INDUSTRIALS OEM GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP554W)
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- USA INDUSTRIALS Aftermarket Emerson Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1286W)
- LEESON Brushes Motor (900153.01)
- Usa Industrials Motor Supplies