Shop All Contactor Parts
Usa Industrials
Aftermarket Aromat Green Power Contact Kit - Replaces BM6-65-901, 3-Pole
Mfr # 9853CLX
Zoro # G409942304
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 2++, 3, 3+
- Number of Poles 3-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # 9853CLX
- Zoro # G409942304
- UPC # 197666065204
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Starter Size | 2++, 3, 3+ |
Details
Number of Poles | 3-Pole |
Contactor Type | Set |
Description
Aftermarket Aromat Green Power Contact Kit - Replaces BM6-65-901, 3-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHTLWW)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9W3A)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-3-R)
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1044 Contact Kit - Replaces 3RT1944-6A, 3-Pole (9343CV)
- USA INDUSTRIALS Aftermarket Sprecher & Schuh CA1, CA1-250 Contact Kit - Replaces 22.106.212-02, Size 5, 3-Pole (9153CR)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- USA INDUSTRIALS Aftermarket Culter-Hammer 9141 Compensator Screw-In Contact - Replaces 23-1192 (6302CC)
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- SQUARE D Lc Screws, PK6 (S106)
- Usa Industrials Contactor Parts