Shop All Replacement Coils
Usa Industrials
Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CD254, Size 3
Mfr # AB53240
Zoro # G709939950
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 3
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # AB53240
- Zoro # G709939950
- UPC # 197666065754
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 3 |
Details
Voltage | 240 |
Description
Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CD254, Size 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 1 (HF261)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37102171)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CB273, Size 0, 1 (AB51480)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00 (SD01480)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- GE Magnetic Coil, 115-120V, 30A (CR460XCJ)
- Usa Industrials Motor Controls