Shop All Replacement Coils
Usa Industrials
Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CD236, Size 3
Mfr # AB53120
Zoro # G709939974
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 3
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # AB53120
- Zoro # G709939974
- UPC # 197666065747
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 3 |
Details
Voltage | 120 |
Description
Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CD236, Size 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-20R (HBL2413SW)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (GDC-500MA)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JJN-200)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CB273, Size 0, 1 (AB51480)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- SCHNEIDER ELECTRIC Deck, Adder (8501XB40)
- Usa Industrials Contactors & Contacts