Shop All Contactor Parts
Usa Industrials
Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40420-322-51, Size 2, 1-Pole
Mfr # 9221CA
Zoro # G509942327
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size 2
- Number of Poles 1-Pole
- Contactor Type Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # 9221CA
- Zoro # G509942327
- UPC # 197666075432
- Country of Origin China
- Category Contactor Parts
Dimensions
Starter Size | 2 |
Details
Number of Poles | 1-Pole |
Contactor Type | Set |
Description
Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40420-322-51, Size 2, 1-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-10-B-120-NA)
- SQUARE D Circuit Breaker, 9080GCB Series 10A, 1 Pole, 250V AC (9080GCB100)
- USA INDUSTRIALS Aftermarket Siemens 3RT Sirius Series, 3RT1044 Contact Kit - Replaces 3RT1944-6A, 3-Pole (9343CV)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500-Line Contact Kit - Replaces 40410-331-52, Size 1, 1-Pole (9211CA)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- USA INDUSTRIALS Aftermarket Furnas Innova Plus, 14, 40, 22FP, FS Contact Kit - Replaces 75FP14, Size 2, 1-Pole (9320CF)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- DECCO SOLENOID COIL 110V-AC CONTACTOR PARTS AND ACCESSORY (9-1191)
- Usa Industrials Contactor Parts