Shop All Replacement Coils
Usa Industrials
Aftermarket ABB Series EH Control Coil - Replaces KH370, 450, 550-1, Size EH370-EH550
Mfr # AS14120
Zoro # G509940057
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size EH370-EH550
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # AS14120
- Zoro # G509940057
- UPC # 197666066188
- Country of Origin Unknown
- Category Replacement Coils
Dimensions
Starter Size | EH370-EH550 |
Details
Voltage | 120 |
Description
Aftermarket ABB Series EH Control Coil - Replaces KH370, 450, 550-1, Size EH370-EH550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- SQUARE D Pendant Pushbutton, 30mm, Maintained (9001SKRU11)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray (HBL415GY)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- Usa Industrials Contactors & Contacts