Shop All Replacement Coils
Usa Industrials
Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-4, Size EH150-EH210
Mfr # AS12480
Zoro # G209940012
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size EH150-EH210
- Voltage 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # AS12480
- Zoro # G209940012
- UPC # 197666066140
- Country of Origin Unknown
- Category Replacement Coils
Dimensions
Starter Size | EH150-EH210 |
Details
Voltage | 480 |
Description
Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-4, Size EH150-EH210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- IFM Pressure Sensor, 9400 psi Burst Pressure (PN7292)
- CPI Water Proof Limit Switch, Lever, Roller, SPDT, 5A @ 120V AC, Actuator Location: Top (E1117-553)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CB273, Size 0, 1 (AB51480)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D22G2, Size 2 (GE02120)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- Usa Industrials Motor Controls