Shop All Replacement Coils
Usa Industrials
Aftermarket ABB Series A Control Coil - Replaces ZA40-84, Size A26-A40
Mfr # AS02120
Zoro # G309940325
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Size A26-A40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # AS02120
- Zoro # G309940325
- UPC # 197666065914
- Country of Origin Unknown
- Category Replacement Coils
Dimensions
Starter Size | A26-A40 |
Details
Voltage | 120 |
Description
Aftermarket ABB Series A Control Coil - Replaces ZA40-84, Size A26-A40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC (A4J30)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 300A Amp Range, 32V DC Volt Rating (5005)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-60, Size 00 (SD01480)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CD273, Size 3 (AB53480)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- USA INDUSTRIALS Aftermarket ABB Series EH Control Coil - Replaces KH150, 160, 170, 175, 210-1, Size EH150-EH210 (AS12120)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- Usa Industrials Replacement Coils