Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/8" Socket x 3/16" Barbed
Mfr # ZUSA-TF-QD-A-7
Zoro # G4437878
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Fitting Connection Type Socket x Hose Barb
- Tube Size 1/8"
- Basic Pipe Fitting Shape Straight
- Barb Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-7
- Zoro # G4437878
- UPC # 193005339432
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8" |
Barb Size | 3/16" |
Details
Item | Acetal Quick Disconnect - Straight - 1/8 |
Tube Fitting Material | Acetal |
Fitting Connection Type | Socket x Hose Barb |
Basic Pipe Fitting Shape | Straight |
Temp. Range | -40° to 190° F |
Specific Pipe Fitting Shape | Straight Adapter |
Max. Pressure | 120 psi @ 72° F |
Valve Type | Shut-Off |
Description
Acetal Quick Disconnect - Straight - 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.112)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ZORO SELECT 4" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG9)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2203)
- Usa Industrials Quick-Disconnect Tube Fittings