Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT
Mfr # ZUSA-TF-QD-A-11
Zoro # G4437975
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Fitting Connection Type Socket x MNPT
- Tube Size 1/8"
- Basic Pipe Fitting Shape Straight
- Valve Type Shut-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-11
- Zoro # G4437975
- UPC # 193005339470
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Details
Item | Acetal Quick Disconnect - Straight - 1/8 |
Tube Fitting Material | Acetal |
Fitting Connection Type | Socket x MNPT |
Basic Pipe Fitting Shape | Straight |
Valve Type | Shut-Off |
Temp. Range | -40° to 190° F |
Max. Pressure | 120 psi @ 72° F |
Specific Pipe Fitting Shape | Straight Adapter |
Description
Acetal Quick Disconnect - Straight - 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS PRESS RELIEF VALVE 3/4"" (3/4 335M2-030)
- WESTWARD Bench Chain Vise, Top Screw, 1/2 to 8 in (22XR05)
- CHICAGO FAUCET Cartridge Seat, Monel, PK100 (1-327BL100JKABNF)
- MIDLAND METAL ShutOff Cock, 14 Nominal Size, MIP x FIP, 150 psi, 069 Hex, Media Natural GasLP Gas, Forg (46161T)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- COLDER Coupler, Push In, Acetal, White (APC13004SH)
- COLDER Coupler, Push In, Acetal, White (APC22006)
- Usa Industrials Quick-Disconnect Tube Fittings