Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Barbed
Mfr # ZUSA-TF-QD-A-8
Zoro # G4437905
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Fitting Connection Type Socket x Hose Barb
- Tube Size 1/8"
- Basic Pipe Fitting Shape Straight
- Barb Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-8
- Zoro # G4437905
- UPC # 193005339449
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8" |
Barb Size | 1/8" |
Details
Item | Acetal Quick Disconnect - Straight - 1/8 |
Tube Fitting Material | Acetal |
Fitting Connection Type | Socket x Hose Barb |
Basic Pipe Fitting Shape | Straight |
Valve Type | Shut-Off |
Temp. Range | -40° to 190° F |
Max. Pressure | 120 psi @ 72° F |
Specific Pipe Fitting Shape | Straight Adapter |
Description
Acetal Quick Disconnect - Straight - 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGE8)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2200-4)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- COLDER 1/4" Barb x Insert Coupler (PMC220412)
- Usa Industrials Quick-Disconnect Tube Fittings