Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT
Mfr # ZUSA-TF-QD-A-10
Zoro # G4437939
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Fitting Connection Type Socket x MNPT
- Tube Size 1/8"
- Max. Pressure 120 psi @ 72° F
- Valve Type Shut-Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-10
- Zoro # G4437939
- UPC # 193005339463
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8" |
Pipe Size (Fittings) | 1/4" |
Details
Item | Acetal Quick Disconnect - Straight - 1/8 |
Tube Fitting Material | Acetal |
Fitting Connection Type | Socket x MNPT |
Max. Pressure | 120 psi @ 72° F |
Valve Type | Shut-Off |
Basic Pipe Fitting Shape | Straight |
Temp. Range | -40° to 190° F |
Specific Pipe Fitting Shape | Straight Adapter |
Description
Acetal Quick Disconnect - Straight - 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8BLSS-NF)
- LEGEND VALVE 4" X 4" 304 SS NIPPLE (304-226)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- KOHLER 1277187 Threshold 60.0 (1277188-01-MX)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- COLDER 5/8" Barb x Insert Coupler (HFC221012)
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2104)
- Usa Industrials Quick-Disconnect Tube Fittings