Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/8" Blkhd Socket x 3/16" Barbed
Mfr # ZUSA-TF-QD-A-3
Zoro # G4437896
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Fitting Connection Type Socket x Hose Barb
- Tube Size 1/8"
- Barb Size 3/16"
- Temp. Range -40° to 190° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-3
- Zoro # G4437896
- UPC # 193005339395
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8" |
Barb Size | 3/16" |
Details
Item | Acetal Quick Disconnect - Straight - 1/8 |
Tube Fitting Material | Acetal |
Fitting Connection Type | Socket x Hose Barb |
Temp. Range | -40° to 190° F |
Basic Pipe Fitting Shape | Straight |
Valve Type | Shut-Off |
Mount | Panel Mount |
Specific Pipe Fitting Shape | Straight Adapter |
Max. Pressure | 120 psi @ 72° F |
Description
Acetal Quick Disconnect - Straight - 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK END OUTLET WASTE 1-1/2""D (PP919W)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 1/2 FPT (102-433HC)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-319ABCP)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- CPC QUICK DISCONNECT (HFC17835)
- Usa Industrials Tube Fittings