Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/8" Blkhd Socket x 1/4" Barbed
Mfr # ZUSA-TF-QD-A-2
Zoro # G4437869
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal
- Fitting Connection Type Socket x Hose Barb
- Tube Size 1/8"
- Barb Size 1/4"
- Max. Pressure 120 psi @ 72° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-2
- Zoro # G4437869
- UPC # 193005339388
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/8" |
Barb Size | 1/4" |
Details
Item | Acetal Quick Disconnect - Straight - 1/8 |
Tube Fitting Material | Acetal |
Fitting Connection Type | Socket x Hose Barb |
Max. Pressure | 120 psi @ 72° F |
Valve Type | Shut-Off |
Specific Pipe Fitting Shape | Straight Adapter |
Basic Pipe Fitting Shape | Straight |
Mount | Panel Mount |
Temp. Range | -40° to 190° F |
Description
Acetal Quick Disconnect - Straight - 1/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-8mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-237)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 6" (ZUSA-STF-BW-17)
- US HARDWARE Bathtub Spout W/Diverter (P-526C)
- KNAUF INSULATION Insul R11K 15X40Ft Mini-Roll (KR91E/TAK)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- Usa Industrials Tube Fittings