Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/4" Socket x 3/8" Male NPT
Mfr # ZUSA-TF-QD-A-9
Zoro # G4437914
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Acetal Plastic
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Socket x MNPT
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-9
- Zoro # G4437914
- UPC # 193005339456
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Acetal Quick Disconnect - Straight - 1/4 |
Basic Fitting Material | Acetal Plastic |
Tube Fitting Material | Acetal |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Socket x MNPT |
Specific Pipe Fitting Shape | Straight Adapter |
Max. Pressure | 120 psi @ 72° F |
Valve Type | Shut-Off |
Basic Pipe Fitting Shape | Straight |
Temp. Range | -40° to 190° F |
Connection Type | 1/4" Socket x 3/8" Male NPT |
Description
Acetal Quick Disconnect - Straight - 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOR EAST CONTROLS 30685491-004 Diaphragm 01-11 (30685491-0)
- PARKER 1/4" x 1/8" Compression SS Male 90 Degree Elbow (4 CBU-SS)
- MOEN COMMERCIAL Manual, 8" Mount, Residential 3 Hole Gooseneck Bar Faucet (8225)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- Usa Industrials Tube Fittings