Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/4" Socket x 3/8" Barbed
Mfr # ZUSA-TF-QD-A-5
Zoro # G4437853
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material Acetal Plastic
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Socket x Hose Barb
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-5
- Zoro # G4437853
- UPC # 193005339418
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4" |
Barb Size | 3/8" |
Details
Item | Acetal Quick Disconnect - Straight - 1/4 |
Basic Fitting Material | Acetal Plastic |
Tube Fitting Material | Acetal |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Socket x Hose Barb |
Valve Type | Shut-Off |
Max. Pressure | 120 psi @ 72° F |
Specific Pipe Fitting Shape | Straight Adapter |
Temp. Range | -40° to 190° F |
Basic Pipe Fitting Shape | Straight |
Connection Type | 1/4" Socket x 3/8" Barbed Hose |
Description
Acetal Quick Disconnect - Straight - 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- VIEGA Viega MegaPress XL flange, 2-1/2" (26775)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- FROST KING 1.50 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 30PK (5S14XB6)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- Usa Industrials Quick-Disconnect Tube Fittings