Shop All Quick-Disconnect Tube Fittings
Usa Industrials
Acetal Quick Disconnect, Straight, 1/4" Blkhd Plg x 1/4" Compression
Mfr # ZUSA-TF-QD-A-22
Zoro # G4438106
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Acetal Plastic
- Tube Fitting Material Acetal
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Plug x Compression
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-QD-A-22
- Zoro # G4438106
- UPC # 193005339586
- Country of Origin China
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Item | Acetal Quick Disconnect - Straight - 1/4 |
Basic Fitting Material | Acetal Plastic |
Tube Fitting Material | Acetal |
Specific Fitting Shape | Straight Adapter |
Fitting Connection Type | Plug x Compression |
Basic Pipe Fitting Shape | Straight |
Mount | Panel Mount |
Valve Type | Shut-Off |
Specific Pipe Fitting Shape | Straight Adapter |
Max. Pressure | 120 psi @ 72° F |
Temp. Range | -40° to 190° F |
Connection Type | 1/4" Bulkhead Plug x 1/4" Compression End |
Description
Acetal Quick Disconnect - Straight - 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, FKM, 3 7/8"L, PVC (BFA1010CFL)
- PRIME-LINE Concealed Slide Latch, 1-3/4 in., Diecast Zamak, Chrome Plated Finish Single Pack (656-6797)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Faucet Riser (4401423)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Compression (ZUSA-TF-QD-A-23)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/8" Male NPT (ZUSA-TF-QD-A-11)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Socket x 1/4" Male NPT (ZUSA-TF-QD-A-10)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Socket x 1/4" Compression (ZUSA-TF-QD-A-13)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- Usa Industrials Quick-Disconnect Tube Fittings