Shop All Plastic Sheets
Usa Industrials
ABS Plastic Sheet 48" L x 8" W x 3/8" Thick
Mfr # BULK-PS-ABS-305
Zoro # G7758482
product price: $60.75
/ea
Sold in multiples of 2 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 3/8"
- Plastic Width 8"
- Plastic Length 48"
- Plastic Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-ABS-305
- Zoro # G7758482
- UPC # 193005904005
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 8" |
Length | 48" |
Description
ABS Plastic Sheet - 3/8" Thick x 8" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000739)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (PS-CACC-497)
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/4"T x 1"W x 10 Ft L (BULK-RS-N70-90)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- USA INDUSTRIALS White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 24" L x 24" W x 1-3/4" Thick (BULK-PS-UHMW-953)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 32" W x 3/8" Thick (BULK-PS-PE-449)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-73)
- USA INDUSTRIALS White Acetal Copolymer Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-AC-411)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 24" L x 8" W x 1" Thick (BULK-PS-NYL-436)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-ACB-367)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 48" W x 1" Thick (BULK-PS-PE-977)
- Usa Industrials Plastic Sheets