Shop All Machine Screws
Usa Industrials
#8-32 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK
Mfr # ZSCRW-360
Zoro # G301010583
product price: $5.99
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size #2
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-360
- Zoro # G301010583
- UPC # 193005331580
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.115 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.322 in |
Screw Size | #8-32 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Thread Type | Coarse |
Includes Washer | No |
Includes Nut | No |
Material Type | Stainless Steel |
Finish Type | Plain |
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (HC10240801-001P2)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK10 (WWGCLPZBP053)
- STRONG-POINT Lag Screw, #14, 1-1/2 in, Strong Shield Coated Hex Unslotted Drive (PG1024)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-364)
- USA INDUSTRIALS #8-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-362)
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- USA INDUSTRIALS 5/16"-18 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 5 PK (ZSCRW-418)
- USA INDUSTRIALS M2-0.40 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-216)
- USA INDUSTRIALS M4-0.70 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-258)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- Usa Industrials Machine Screws