Shop All Machine Screws
Usa Industrials
#8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-801
Zoro # G903480968
product price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-801
- Zoro # G903480968
- UPC # 193005463083
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.115 in |
Hole Size | 0.173 to 0.179 |
Head Dia. | 0.347 in |
Maximum Head Height | 0.115 in |
Head Width | 0.347 in |
Pilot Dia. | 0.347 in |
Overall Length | 1 in |
Screw Size | #8-32 |
Description
Self-Sealing Phillips Pan Head Screw, Head Type Pan, Drive Phillips, Finish Plain, Material 18-8 Stainless Steel, Thread Size #8-32, Fastener Length 1 in, Head Width 0.347 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, O-Ring Material Silicone Rubber, O-Ring Maximum Temperature 300 Degrees F, O-Ring Minimum Temperature -60 Degrees F, O-Ring Pressure Rating 435 psi, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 100 PK (FHS1XX0316-100P1)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- USA INDUSTRIALS #6-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-792)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-802)
- USA INDUSTRIALS 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (ZSCRW-807)
- USA INDUSTRIALS #2-56 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-326)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-463)
- USA INDUSTRIALS M3-0.50 x 20 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-454)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #8-32 X 1-3/4in Grade 18-8 Stainless Steel 25PK (9000934)
- Usa Industrials Machine Screws