Shop All Machine Screws
Usa Industrials
#8-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK
Mfr # ZSCRW-364
Zoro # G701010510
product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size #2
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-364
- Zoro # G701010510
- UPC # 193005331672
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Width | 0.322 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Includes Nut | No |
Thread Direction | Right Hand |
Includes Washer | No |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Phillips Drive Pan Head Screws,SS,PK25, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42906)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Steel Body, 250 PK (U34130.018.0062)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01210.031.0250)
- USA INDUSTRIALS #8-32 x 1-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-366)
- USA INDUSTRIALS #8-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-362)
- USA INDUSTRIALS #8-32 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-370)
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-356)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-463)
- ZORO SELECT #12-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0100)
- Usa Industrials Machine Screws