Shop All Socket Head Cap Screws
Usa Industrials
7/16"-14 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length
Mfr # ZSCRW-751
Zoro # G601010849
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 2 in
- Screw Length 2 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-751
- Zoro # G601010849
- UPC # 193005351571
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2 in |
Screw Length | 2 in |
Drive Size | 1/4 in |
Head Height | 0.234 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/4 in |
Head Diameter | 0.844 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Hex |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Style | Partially Threaded |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Thread Type | Coarse |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 7/16 In.-14, Minimum Thread Length 1 1/4 in, Fastener Length 2 in, Head Height 0.234 in, Head Diameter 0.844 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 30 Degrees (GRSP8D4M)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Black Oxide, 31/64 in Ht, 25 PK (U08160.056.0002)
- ZORO SELECT Standard Crown Cap Nut, 3/4"-16, 316 Stainless Steel, Plain, 1-5/32 in H (CPB277)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620200USA-025BX)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 50 PK (ZSCRW-519)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 25 PK (ZSCRW-68)
- USA INDUSTRIALS 5/16"-24 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-643)
- USA INDUSTRIALS M3-0.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 12 mm Length, 100 PK (ZSCRW-149)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 18 mm Length, 25 PK (ZSCRW-175)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-135)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-3/4 in Length, 25 PK (U07000.025.0375)
- Usa Industrials Socket Head Cap Screws