Shop All Machine Screws
Usa Industrials
#6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-794
Zoro # G303480957
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-794
- Zoro # G303480957
- UPC # 193005463014
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Dia. | 0.294 in |
Hole Size | 0.147 to 0.152 |
Head Width | 0.294 in |
Maximum Head Height | 0.097 in |
Pilot Dia. | 0.294 in |
Screw Size | #6-32 |
Overall Length | 5/8 in |
Description
Self-Sealing Phillips Pan Head Screw, Head Type Pan, Drive Phillips, Finish Plain, Material 18-8 Stainless Steel, Thread Size #6-32, Fastener Length 5/8 in, Head Width 0.294 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, O-Ring Material Silicone Rubber, O-Ring Maximum Temperature 300 Degrees F, O-Ring Minimum Temperature -60 Degrees F, O-Ring Pressure Rating 435 psi, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK (933668)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK (M04121.080.0001)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, 9 ga (16SKR30BK)
- USA INDUSTRIALS #6-32 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-791)
- USA INDUSTRIALS 1/4"-20 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (ZSCRW-809)
- USA INDUSTRIALS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-806)
- USA INDUSTRIALS M6-1.00 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-294)
- USA INDUSTRIALS M2-0.40 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-216)
- USA INDUSTRIALS M4-0.70 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-260)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400200)
- Usa Industrials Machine Screws