Shop All Machine Screws
Usa Industrials
#6-32 x 3/8 in Torx Flat Machine Screw, Black Oxide Steel
Mfr # BULK-SCRW-2847
Zoro # G309260379
Sold in multiples of 10000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T10
- Material Steel
- Finish Black Oxide
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-2847
- Zoro # G309260379
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Drive Size | T10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Tensile Strength | 60,000 psi |
Standards | SAE J82 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-100BR)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91830)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 10 PK (34783)
- USA INDUSTRIALS #4-40 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-328)
- USA INDUSTRIALS #6-32 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-355)
- USA INDUSTRIALS #6-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-792)
- USA INDUSTRIALS M3-0.50 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-234)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- USA INDUSTRIALS #6-32 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-791)
- ZORO SELECT #6-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600370-100BX)
- Usa Industrials Machine Screws