Shop All Machine Screws
Usa Industrials
#6-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-793
Zoro # G303480964
product price: $3.95
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-793
- Zoro # G303480964
- UPC # 193005463007
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Hole Size | 0.147 to 0.152 |
Head Height | 0.097 in |
Head Dia. | 0.294 in |
Head Width | 0.294 in |
Maximum Head Height | 0.097 in |
Pilot Dia. | 0.294 in |
Overall Length | 1/2 in |
Screw Size | #6-32 |
Description
Self-Sealing Phillips Pan Head Screw, Head Type Pan, Drive Phillips, Finish Plain, Material 18-8 Stainless Steel, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.294 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Pack Size Small, O-Ring Material Silicone Rubber, O-Ring Maximum Temperature 300 Degrees F, O-Ring Minimum Temperature -60 Degrees F, O-Ring Pressure Rating 435 psi, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Red (176064)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.150.3600)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Carbon Steel (K2023-A)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 60mm L, PK5 (M07840.120.0060)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- USA INDUSTRIALS M6-1.00 x 40 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 5 PK (ZSCRW-502)
- USA INDUSTRIALS #4-40 x 3/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-329)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- USA INDUSTRIALS #8-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-362)
- USA INDUSTRIALS #6-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-342)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- Usa Industrials Machine Screws