Shop All Socket Head Cap Screws
Usa Industrials
5/8"-11 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length
Mfr # ZSCRW-689
Zoro # G701010886
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 1 1/2 in
- Screw Length 1-1/2 in
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-689
- Zoro # G701010886
- UPC # 193005311605
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1 1/2 in |
Screw Length | 1-1/2 in |
Drive Size | 3/8 in |
Head Height | 0.331 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/2 in |
Head Diameter | 1 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Hex |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Thread Type | Coarse |
Description
Socket Button Head Screw, Head Type Button, System of Measurement Inch, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.331 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.062.0150)
- MIDWEST FASTENER Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, Steel Zinc, 12 PK (60928)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02523)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 4 in Length (ZSCRW-642)
- USA INDUSTRIALS M8-1.25 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 25 PK (ZSCRW-182)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-573)
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-78)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-540)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated Stainless Steel, 3 in Length (ZSCRW-136)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.050.0010)
- Usa Industrials Socket Head Cap Screws