Shop All Flange Bolts
Usa Industrials
5/8"-11 Plain 18-8 Stainless Steel, 1 1/2" L
Mfr # BULK-BOLT-1356
Zoro # G409935894
product price: $23.19
/ea
Sold in multiples of 50 for $1,159.50
$1,159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 15/16"
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Direction Right
- Standards IFI-111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-1356
- Zoro # G409935894
- UPC # 197666487297
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1 1/2" |
Head Width | 15/16" |
Min. Thread Length | 1.5" |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Direction | Right |
Standards | IFI-111 |
Head Style | Flange Hex |
Tensile Strength | 100,000 psi |
Description
Flange Bolt, Flanged Indented Hex Head, 18-8 Stainless Steel, 5/8-11 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK (52448)
- X1 TOOLS 1/4 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1220x100)
- HERITAGE Snap Pin Coil Tension, 1/2" x 4-1/4" ZC (SNIC-0500-4250H)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (56267)
- USA INDUSTRIALS Not Graded, 1/2"-13 Flange Bolts, Plain Stainless Steel, 1 1/4 in L, 10 PK (ZBOLT-1330)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 25 PK (U04132.037.0250)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 5 in L, 10 PK (U04132.050.0500)
- NEWPORT FASTENERS Grade 8, 1/2"-20 Flange Bolt, Black Phosphate Steel, 2-1/2 in L, 250 PK (500786)
- ZORO SELECT Grade 9, 5/8"-11 Flange Bolt, Plain Alloy Steel, 1-3/4 in L, 5 PK (2FB57)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- Usa Industrials Flange Bolts