Shop All Flange Bolts
Usa Industrials
5/16"-18 Black Phosphate Steel, 2 3/4" L
Mfr # BULK-BOLT-1283
Zoro # G709935860
product price: $1.39
/ea
Sold in multiples of 600 for $834.00
$834.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Head Width 1/2"
- Material Steel
- Finish Black Phosphate
- Thread Direction Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-1283
- Zoro # G709935860
- UPC # 197666486566
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 3/4" |
Head Width | 1/2" |
Min. Thread Length | 0.875" |
Details
Material | Steel |
Finish | Black Phosphate |
Thread Direction | Right |
Standards | IFI-111, SAE J429 |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
Flange Bolt, Flanged Indented Hex Head, Black Phosphate Grade 8 Steel, 5/16-18 x 2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 30 PK (36274)
- PRIME-LINE Hex Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059011)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31585)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0003)
- USA INDUSTRIALS Not Graded, 1/2"-13 Flange Bolts, Plain Stainless Steel, 1 1/4 in L, 10 PK (ZBOLT-1330)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1/2 in L, 25 PK (U04132.037.0050)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (2FB95)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 40 mm L, 100 PK (M01256.080.0040)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 4-1/2 in L, 3 PK (933202)
- Usa Industrials Flange Bolts