Shop All Machine Screws
Usa Industrials
#5-40 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK
Mfr # ZSCRW-712
Zoro # G801011349
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #5-40
- Drive Size #2
- Material 316 Stainless Steel
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZSCRW-712
- Zoro # G801011349
- UPC # 193005331221
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Head Height | 0.089 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.245 in |
Screw Size | #5-40 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Finish | Passivated |
Tensile Strength | 70,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Includes Nut | No |
Thread Direction | Right Hand |
Thread Type | Coarse |
Includes Washer | No |
Thread Style | Fully Threaded |
Finish Type | Plain |
Material Type | Stainless Steel |
Description
Phillips Drive Pan Head Screws,SS,PK50, Head Type Pan, Material 316 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #5-40, Fastener Length 3/8 in, Head Width 0.245 in, Head Height 0.089 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 439 PK (53696)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (10803/10802)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67543)
- USA INDUSTRIALS M4-0.70 x 100 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-273)
- USA INDUSTRIALS M6-1.00 x 40 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 5 PK (ZSCRW-502)
- USA INDUSTRIALS #10-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-385)
- USA INDUSTRIALS #10-24 x 1-3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-380)
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-799)
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-356)
- NEWPORT FASTENERS #8-32 x 5/8 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 4000 PK (377662)
- Usa Industrials Machine Screws