Shop All Machine Screws
Usa Industrials
#4-40 x 3/8 in Phillips Truss Machine Screw, Black Oxide Steel
Mfr # BULK-SCRW-3836
Zoro # G309260492
Sold in multiples of 10000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Drive Size #1
- Material Steel
- Finish Black Oxide
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-SCRW-3836
- Zoro # G309260492
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Drive Size | #1 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/4 in, Wafer Head Phillips Drive (NPWD101141)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01200.043.0450)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel (73081)
- ZORO SELECT Woodruff Key, 3/8 x 1-1/2 in Key Size, G SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00G)
- USA INDUSTRIALS #6-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-796)
- USA INDUSTRIALS #8-32 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-362)
- USA INDUSTRIALS M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-293)
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-360)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- USA INDUSTRIALS M4-0.70 x 16 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-468)
- ZORO SELECT M6-1.00 x 50 mm Torx Pan Machine Screw, Zinc Plated Steel, 1000 PK (MI6507045T)
- Usa Industrials Machine Screws