Shop All Hex Head Cap Screws
Usa Industrials
3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L
Mfr # BULK-BOLT-2699
Zoro # G109935958
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 9/16 in
- Material 316 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2699
- Zoro # G109935958
- UPC # 197666655672
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Head Width | 9/16 in |
Head Height | 15/64" |
Min. Thread Length | 1" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Tensile Strength | 95,000 psi |
Thread Type | UNC |
Description
Hex Cap Screw, Hex Head, 316 Stainless Steel, Partially Threaded, 3/8-16 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.9999)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 450 PK (B07410.037.0150)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Monel, 1000 PK (506M1)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/8, PK50 (U07840.050.0037)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 12 in L (BULK-BOLT-4636)
- USA INDUSTRIALS Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-376)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 5 PK (ZBOLT-385)
- USA INDUSTRIALS Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 5 PK (ZBOLT-379)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (ZBOLT-387)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK (00042)
- Usa Industrials Hex Head Cap Screws