Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Straight Connector - 3/8" OD
Mfr # ZUSA-TF-37FL-18
Zoro # G7932049
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x Male JIC
- Tube Size 3/8"
- Basic Pipe Fitting Shape Straight
- Specific Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-18
- Zoro # G7932049
- UPC # 193005314866
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8" |
Thread Size | 9/16"-18 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x Male JIC |
Basic Pipe Fitting Shape | Straight |
Specific Pipe Fitting Shape | Union |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Connector - 3/8" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 36 X 34 Single-Threshold Shower Base W/ Center Drain (8644-0)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV Long Sweep Elbow (PVC 00304 1200HA)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612NML)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - 90 Deg Elbow - 1/2" OD x 1/2" MNPT (ZUSA-TF-37FL-27)
- THRIFCO PLUMBING #48 5/16 Inch x 1/4 Inch Brass Flare MIP Adapter (6948009)
- Usa Industrials Flared Tube Fittings