Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" FNPT
Mfr # ZUSA-TF-37FL-12
Zoro # G7932064
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x FNPT
- Tube Size 3/8"
- Specific Pipe Fitting Shape Female Straight
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-12
- Zoro # G7932064
- UPC # 193005314804
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size (Fittings) | 1/4" |
Thread Size | 9/16"-18 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x FNPT |
Specific Pipe Fitting Shape | Female Straight |
Basic Pipe Fitting Shape | Straight |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 3/8" Tube OD x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- KOHLER Manual, Single Hole Mount, 1, 3 Hole Gooseneck Pull Out Kitchen Faucet (K-596-CP)
- DELTA Delta Debris Screen (RP46077)
- PENTAIR/OMNIFILTER 150Standard Sediment Cartridge10", 150Micron, (RS19-SS4-S18)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- PARKER Elbow, 90 Degree, 1/2 In Tube Sz (FAME-88)
- Usa Industrials Flared Tube Fittings