Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/4" MNPT
Mfr # ZUSA-TF-37FL-2
Zoro # G7931872
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x MNPT
- Tube Size 1/4"
- Pipe Size (Fittings) 1/4"
- Basic Pipe Fitting Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-2
- Zoro # G7931872
- UPC # 193005314705
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Thread Size | 7/16"-20 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x MNPT |
Basic Pipe Fitting Shape | Straight |
Specific Pipe Fitting Shape | Male Straight |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 1/4" Tube OD x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410C)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- SHARKBITE ADAPTR 1/2""BRB X 3/8""CMP (UC637LFA)
- VIEGA Elbow 90 deg. (95505)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- Usa Industrials Flared Tube Fittings