Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/4" FNPT
Mfr # ZUSA-TF-37FL-11
Zoro # G7931960
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x FNPT
- Tube Size 1/4"
- Pipe Size (Fittings) 1/4"
- Basic Pipe Fitting Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-11
- Zoro # G7931960
- UPC # 193005314798
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Thread Size | 7/16"-20 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x FNPT |
Basic Pipe Fitting Shape | Straight |
Specific Pipe Fitting Shape | Female Straight |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 1/4" Tube OD x 1/4" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- JOHN GUEST Push-to-Connect Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1 in Pipe Size (411010)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT (ZUSA-TF-37FL-15)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- PARKER Nut, 45 deg., PFA, Flare, 1/2 In. (1213-0208)
- Usa Industrials Tube Fittings