Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" MNPT
Mfr # ZUSA-TF-37FL-6
Zoro # G7931985
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x MNPT
- Tube Size 1/2"
- Pipe Size (Fittings) 1/2"
- Specific Pipe Fitting Shape Male Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-6
- Zoro # G7931985
- UPC # 193005314743
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Thread Size | 3/4"-16 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x MNPT |
Specific Pipe Fitting Shape | Male Straight |
Basic Pipe Fitting Shape | Straight |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 1/2" Tube OD x 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (E-86-0100)
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- PROSOURCE Toilet Seat Natl Oak Fnsh 17In (T-17WO-3L-C)
- T&S BRASS Spindle- L H For - Part# 801-25M (801-25M)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT (ZUSA-TF-37FL-15)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 1" OD (ZUSA-TF-37FL-73)
- PARKER 1/8" MNPS x 5/16" Flare Brass Connector 10PK (48IFHD-5-2)
- Usa Industrials Tube Fittings