Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT
Mfr # ZUSA-TF-37FL-15
Zoro # G7931979
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x FNPT
- Tube Size 1/2"
- Specific Pipe Fitting Shape Female Straight
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-15
- Zoro # G7931979
- UPC # 193005314835
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Thread Size | 3/4"-16 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x FNPT |
Specific Pipe Fitting Shape | Female Straight |
Basic Pipe Fitting Shape | Straight |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 1/2" Tube OD x 1/2" NPT Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Check Valve, 3.51 in Overall L (4371000540)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048138)
- ZORO SELECT 1" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (465-040BSNP)
- PRO CHEMICALS Liquid Stain Remover, 55 gal. (2662DR)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- ATC 1/4 in. Flare Brass Nut (6JC050810721033)
- Usa Industrials Tube Fittings