Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Straight Adapter - 1" OD x 1" MNPT
Mfr # ZUSA-TF-37FL-9
Zoro # G7932003
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC x MNPT
- Tube Size 1"
- Specific Pipe Fitting Shape Male Straight
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-9
- Zoro # G7932003
- UPC # 193005314774
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1" |
Pipe Size (Fittings) | 1" |
Thread Size | 1-5/16"-12 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC x MNPT |
Specific Pipe Fitting Shape | Male Straight |
Basic Pipe Fitting Shape | Straight |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Straight Adapter - 1" Tube OD x 1" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- ZORO SELECT 1/2" NPT Stainless Steel Swing Check Valve (4VMT9)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (570EE1M1K1-150)
- BESTCARE Piezo Push Button 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 1" OD (ZUSA-TF-37FL-73)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT (ZUSA-TF-37FL-15)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- Usa Industrials Flared Tube Fittings