Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD
Mfr # ZUSA-TF-37FL-65
Zoro # G7931881
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 3/8"
- Specific Pipe Fitting Shape Sleeve
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-65
- Zoro # G7931881
- UPC # 193005315092
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8" |
Details
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Sleeve |
Basic Pipe Fitting Shape | Sleeve |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Sleeve for 3/8" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 15 psi, Bronze (13101B15)
- ROHL Tenerife Single Hole Floor Mount Tub Filler Trim (TTE06HF1LMAG)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - 90 Deg Elbow - 1/2" OD x 1/2" MNPT (ZUSA-TF-37FL-27)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- PARKER Brass Metric Compression Fitting (0127 12 00)
- Usa Industrials Tube Fittings