Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Sleeve for 3/4" OD
Mfr # ZUSA-TF-37FL-67
Zoro # G7931784
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 3/4"
- Basic Pipe Fitting Shape Sleeve
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-67
- Zoro # G7931784
- UPC # 193005315115
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4" |
Details
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Sleeve |
Specific Pipe Fitting Shape | Sleeve |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Sleeve for 3/4" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Kit, Brass and Rubber, Gerber (68-7582)
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (1XKW2)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10A)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 1/2" OD (ZUSA-TF-37FL-61)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- Usa Industrials Tube Fittings