Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Sleeve for 1/4" OD
Mfr # ZUSA-TF-37FL-64
Zoro # G7931820
product price: $1.65
/ea
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1/4"
- Basic Pipe Fitting Shape Sleeve
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-64
- Zoro # G7931820
- UPC # 193005315085
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1/4" |
Details
Tube Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Sleeve |
Specific Pipe Fitting Shape | Sleeve |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Sleeve for 1/4" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI05)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Polished Brass (K153A2)
- DIXON Constant Torque Worm Gear Clamp, 4-3/4 to 5-5/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT550L)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - 90 Deg Elbow - 1/2" OD x 1/2" MNPT (ZUSA-TF-37FL-27)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT (ZUSA-TF-37FL-15)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/4" OD (ZUSA-TF-37FL-77)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- PARKER 3/4-16" Flare Brass Union Reducer 10PK (42F-8-6)
- Usa Industrials Flared Tube Fittings