Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Sleeve for 1" OD
Mfr # ZUSA-TF-37FL-68
Zoro # G7931994
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Tube Size 1"
- Specific Pipe Fitting Shape Sleeve
- Basic Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-68
- Zoro # G7931994
- UPC # 193005315122
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1" |
Details
Tube Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Sleeve |
Basic Pipe Fitting Shape | Sleeve |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Sleeve for 1" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Bar Faucet Chr (67299W-0101)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 1/2 in Pipe Size (437421)
- SHARKBITE SHARKBITE COUPLE 1/4"" LF (U004LFA)
- CHICAGO FAUCET Rubber Cup Washer (333-040JKABNF)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT (ZUSA-TF-37FL-15)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/4" OD (ZUSA-TF-37FL-72)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - 90 Deg Elbow - 1/2" OD x 1/2" MNPT (ZUSA-TF-37FL-27)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- PARKER 3/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-6-6)
- Usa Industrials Tube Fittings