Shop All Flared Tube Fittings
Usa Industrials
37 Deg Flared Fitting - 316SS - Plug for 1" OD
Mfr # ZUSA-TF-37FL-73
Zoro # G7931924
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Fitting Connection Type Male JIC
- Tube Size 1"
- Specific Pipe Fitting Shape Plug
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-TF-37FL-73
- Zoro # G7931924
- UPC # 193005315177
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Tube Size | 1" |
Thread Size | 1-5/16"-12 |
Details
Tube Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male JIC |
Specific Pipe Fitting Shape | Plug |
Basic Pipe Fitting Shape | Plug |
Thread Type | UNF |
Description
37 Degree Flared Tube Fitting - 316 Stainless Steel - Plug for 1" Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Super Steel (46857DC0)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/8 in. Tube, 304SS (HT18SS)
- DELTA 22 (T14033-SS)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H006)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 3/8" OD (ZUSA-TF-37FL-65)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/2" OD x 1/2" FNPT (ZUSA-TF-37FL-15)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 3/8" OD x 1/4" MNPT (ZUSA-TF-37FL-3)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-1212)
- Usa Industrials Tube Fittings